The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
Load Center Qo Mlo 240V 100A 1Ph 6Sp
Specifications
Specifications
Current Rating
100 A
kAIC @ 120 VAC
10
kAIC @ 240 VAC
10
Number of Circuits
12
Enclosure Type
Outdoor
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Load Center Qo 240V 100A 3Ph 27Sp
Specifications
Specifications
Current Rating
100 A
kAIC @ 120 VAC
25
kAIC @ 240 VAC
25
Number of Circuits
27
Enclosure Type
Indoor
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Load Center Qo Mlo 240V 200A
Specifications
Specifications
Current Rating
100 A
kAIC @ 120 VAC
65
kAIC @ 240 VAC
65
Number of Circuits
30
Enclosure Type
Outdoor
Availability
Order by 5:00 PM ET and your package will ship the same day.
QO2L40RB
Square D Load Centers, QO Series
Product Description
Load Center Qo Mlo 240V 40A 1Ph 2Sp
Specifications
Specifications
Current Rating
40 A
kAIC @ 120 VAC
10
kAIC @ 240 VAC
10
Number of Circuits
2
Enclosure Type
Outdoor
Availability
Order by 5:00 PM ET and your package will ship the same day.
QO24L70S
Square D Load Centers, QO Series
Product Description
Load Center Qo Mlo 240V 70A 1Ph 2Sp
Specifications
Specifications
Current Rating
70 A
kAIC @ 120 VAC
10
kAIC @ 240 VAC
10
Number of Circuits
4
Enclosure Type
Indoor
Availability
Order by 5:00 PM ET and your package will ship the same day.
QO2175SB
Square D Load Centers, QO Series
Product Description
Load Center Qo Secondary Surge
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
QO24L70RB
Product Description
LOAD CENTER QO MLO 240V 70A
Specifications
Specifications
Current Rating
70 A
kAIC @ 120 VAC
10
kAIC @ 240 VAC
10
Number of Circuits
4
Enclosure Type
Outdoor
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
QO330MQ200RB
Product Description
LOAD Center QO RB MB 200A 3PH 30
Specifications
Specifications
Current Rating
200 A
kAIC @ 120 VAC
25
kAIC @ 240 VAC
25
Number of Circuits
30
Enclosure Type
Outdoor
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
QO124M150P
Product Description
Loadcenter
Specifications
Specifications
Current Rating
150 A
kAIC @ 120 VAC
22
kAIC @ 240 VAC
22
Number of Circuits
36
Enclosure Type
Indoor
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
QO324L125G
Product Description
LD CNTR QOMLO 240V125A 3PH24SP
Specifications
Specifications
Current Rating
125 A
kAIC @ 120 VAC
65
kAIC @ 240 VAC
65
Number of Circuits
24
Enclosure Type
Indoor
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Load Centers
Manufacturer
Square D
Product Series
QO
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved